660-Sheet 10 in. Center-Pull Towel in White (Case of 6)

Part #BWK6410  |  Item #4440774  |  Manufacturer Part #ACE 6410

Call for Pricing

Length:

10 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 6

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Perforated sheets
  • Features 2-ply absorbency

Specifications

Color Finish: White

Length: 10 in

Material: Paper

Product Type: Centerfeed Towel

Width: 8 in