800 ft. Hardwound Paper Towel in Kraft (Case of 6)

Part #BWK6256  |  Item #4483651  |  Manufacturer Part #BWK 6256

Length:

800 ft

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nonperforated
  • One-ply
  • Hardwound
  • Kraft
  • Meets EPA CPG requirements

Specifications

Color Finish: Kraft

Length: 800 ft

Material: Paper

Product Type: Centerfeed Towel

Width: 8 in