Multi-Fold Paper Towel in Natural White

You last purchased this on
 
Boardwalk®

Multi-Fold Paper Towel in Natural White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Boardwalk®

Multi-Fold Paper Towel in Natural White

  • Fast #
  • Part #BWK10GREENB
  • Item #4441118
  • Manufacturer Part #BWK 10GREEN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Soft, embossed design
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
Natural White
EPA Compliant:
Yes
Green Seal Certified:
Yes
Length:
9-1/2 in
Material:
Recycled Paper
Product Type:
Multi-Fold Paper Towel
Width:
9-1/8 in