6 x 9 in. Synthetic Fiber Light Duty Scour Pad in White
6 x 9 in. Synthetic Fiber Light Duty Scour Pad in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Restaurants, Food Processing, Surface
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 9 in
- Material:
- Synthetic, Fiber
- Product Type:
- Scour Pad
- Width:
- 6 in