DESCRIPTION

  • Chemical-resistant for safe handling of dangerous liquids and puncture-resistant for added protection against sharp objects and abrasions
  • For superior protection against chemicals and sterile handling of food, these latex-free disposable gloves combine strength and convenience
  • Ideal for lab work, chemical handling and food service applications
  • Includes 100 ambidextrous, non-sterile gloves
  • Meets FDA requirements CFR-21 170.199 for food handling
  • Textured grip

Boardwalk Disposable General Purpose Nitrile Gloves

BWK380

Glove Size:

SPECIFICATIONS

Color Finish
Blue
Glove Size
S
Glove Type
Disposable, General Purpose
Material
Rubber
Material Type
Nitrile
Reusable
No
Thickness
4 mil

Starting at
Call for Pricing
  • QUANTITY