DESCRIPTION

  • Embossed nonslip grip
  • For working with harsh detergents, acids, solvents, alcohols or alkalis
  • Maintain a steady grip and protect your hands with these lined gloves
  • Perfect for cleaning up big messes

Boardwalk Flock Lined Latex Cleaning Gloves

BWK242

Glove Size:

SPECIFICATIONS

Color Finish
Yellow
Glove Size
M
Glove Type
Chemical Handling, Cleaning
Length
12 in
Material
Rubber
Material Type
Latex
Reusable
Yes
Thickness
18 mil

Starting at
Call for Pricing
  • QUANTITY