Size L Latex Disposable Gloves in Orange (Box of 12)
Size L Latex Disposable Gloves in Orange (Box of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For working with harsh detergents, acids, solvents, alcohols, or alkalis
- Flock-lined gloves with embossed nonslip grip
Specifications
- Application:
- Cleaning, Chemical Handling
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Cleaning, Chemical Handling, Disposable
- Material:
- Latex
- Package Quantity:
- Box of 12
- Reusable:
- No
- Thickness:
- 28-30 mil