L Size Men Leather Palm Gunn Cut Gloves
L Size Men Leather Palm Gunn Cut Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reinforces palms, fingertips and knuckle straps
- Lining provides comfort
- Tough on the outside; soft on the inside
Specifications
- Color Finish Name:
- Grey, Multi
- Glove Size:
- L
- Glove Type:
- Work
- Material:
- Leather, Cotton
- Reusable:
- Yes