L Size Synthetic Food Handling Gloves
L Size Synthetic Food Handling Gloves
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compliant with food handling and preparation
- Used for general light-duty cleaning, painting, manufacturing and parts assembly, and other nonmedical applications
- Ambidextrous and efficient for multiple applications
Specifications
- Color Finish Name:
- Beige
- Glove Size:
- L
- Glove Type:
- General Purpose
- Material:
- Synthetic Leather
- Reusable:
- No
- Thickness:
- 4 mil