Size M Plastic Disposable Gloves in Clear (Box of 100)
Size M Plastic Disposable Gloves in Clear (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use for several different tasks
- Easy to get on and off
- Rolled cuffs
- Provides protection
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- General Purpose, Disposable, Powder Free
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 5 mil