M Size Flock Lined Neoprene Gloves
M Size Flock Lined Neoprene Gloves
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Resistant to chlorinated solvents, inorganic acids, petroleum products, paint and varnish remover
- Long-sleeve ensures forearm protection
- Extremely durable gloves provide superior protection, greater thickness and looser fit
- Embossed non-slip grip
Specifications
- Color Finish Name:
- Black
- Glove Size:
- M
- Glove Type:
- Chemical Resistant, Work
- Length:
- 15 in
- Material:
- Rubber
- Material Type:
- Neoprene
- Reusable:
- Yes
- Thickness:
- 30 mil