12-1/2 x 4-7/8 in. Double Roll Toilet Tissue Dispenser withControlled Delivery in Satin Stainless Steel

Part #BB274  |  Item #1356516  |  Manufacturer Part #B-274

$33.75 EACH

Color/Finish: Satin

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast aluminum material
  • Theft-resistant spindles shall be molded high-impact ABS with retractable pins and concealed locking mechanisms
  • Unit shall accommodate two standardcore toilet tissue rolls up to 6 in (152 mm) diameter (2000 sheets) and provide controlled delivery operation

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Color Finish: Satin

Color Finish Category: Yellows

Height: 4-7/8 in

IAPMO Listed: No

Material: Aluminum

Width: 12-1/2 in