DESCRIPTION

Bobrick 15-5/8 in. Seat Cover Dispenser

BB3013

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
1/4 in
Material
Stainless Steel
Width
15-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY