DESCRIPTION

Bobrick 16 in. Fixed Tilt Glass Mirror

BB29316

Height:

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
4 in
Height
30 in
Installation Type
Wall Mount
Material
Glass, Stainless Steel
Type
Rectangle Mirrors
Width
16 in

Starting at
Call for Pricing
  • QUANTITY