DESCRIPTION

Bobrick 16 in. Stainless Steel Frame Tilt Glass Mirror

BB29416

Height:

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
30 in
Installation Type
Wall Mount
Material
Glass, Stainless Steel
Type
Rectangle Mirrors
Width
16 in

Starting at
Call for Pricing
  • QUANTITY