Bobrick 17-3/16 in. Seat Cover Dispenser BB301

DESCRIPTION

Bobrick 17-3/16 in. Seat Cover Dispenser

BB301

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
2-3/4 in
Height
12-3/4 in
Material
Stainless Steel
Width
17-3/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS