17-3/16 in. Stainless Steel Sanitary Napkin Dispenser
17-3/16 in. Stainless Steel Sanitary Napkin Dispenser
Frequently Purchased Together
Product Details
- Seamless beveled flange
- Door has tumbler lock
- Satin-finish stainless steel
- Dimensions: 15-5/8" x 11-1/4" x 4"
- 67% recycled stainless steel content
- Removable, leak-proof, 1.2 gallon plastic receptacle
- Self-closing panel covers disposal opening
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 1.2 gal
- Color Finish Name:
- Satin
- Depth:
- 4-1/16 in
- Gauge (metal):
- 22 ga
- Height:
- 17-3/16 in
- Installation Type:
- Recessed Mount
- Material:
- Stainless Steel
- Material Type:
- 304
- Width:
- 12-3/4 in