DESCRIPTION

Bobrick Contura Series® 2-1/16 in. Seat Cover Dispenser

BOBB4221

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Contura Series®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
2-1/16 in
Height
11-1/4 in
Installation Type
Surface Mount
Material
Stainless Steel
Material Type
304
Width
15-3/4 in

Starting at
Call for Pricing
  • QUANTITY