DESCRIPTION

  • Dispenses C-fold and multifold towels
  • Door has 90° return, which conceals flange

Bobrick TrimLine Series™ 2-5/16 in. Paper Towel Dispenser with Waste Receptacle

BB38034

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
TrimLine Series™
Color Finish
Satin Stainless Steel
Depth
2-5/16 in
Handle Material
Stainless Steel
Height
53-5/8 in
Installation Type
Recessed
Material
Stainless Steel
Material Type
304L
Width
11-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY