This product requires certification to purchase.

2 in. 2-Roll Toilet Paper Dispenser in Stainless Steel

Bobrick

2 in. 2-Roll Toilet Paper Dispenser in Stainless Steel

  • Fast #
  • Part #BB6867
  • Item #4100954
  • Manufacturer Part #B-6867
5 out of 5 Customer Rating
Brand image
Bobrick

2 in. 2-Roll Toilet Paper Dispenser in Stainless Steel

  • Fast #
  • Part #BB6867
  • Item #4100954
  • Manufacturer Part #B-6867
5 out of 5 Customer Rating

X Points

Color Finish Name: Bright Polish, Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel material
  • Unit shall accommodate two standard-core toilet paper rolls up to 5-1/2'' (140mm) diameter (1800 sheets
  • Requires Certification

Specifications

Color Finish Category:
Yellows
Color Finish Name:
Bright Polish, Satin
Height:
3-15/16 in
Installation Type:
Surface Mount
Material Type:
304
Width:
12-1/2 in