DESCRIPTION

Bobrick 2-Roll Recessed Tissue Dispenser with Cover

BB3474

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
3-15/16 in
Height
30-5/8 in
Installation Type
Recessed Mount
Material
Stainless Steel
Width
16 in

Starting at
Call for Pricing
  • QUANTITY