DESCRIPTION

  • Secured to concealed wall hanger with theft-resistant mounting

Bobrick 24 in. Stainless Steel Frame Tilt Glass Mirror

BB29324

Height:

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
1/4 in
Height
36 in
Installation Type
Wall Mount
Material
Glass, Stainless Steel
Type
Rectangle Mirrors
Width
24 in

Starting at
Call for Pricing
  • QUANTITY