DESCRIPTION

  • Secured to concealed wall hanger with theft-resistant mounting

Bobrick 24 in. Wall Mount Mirror

BB29024

Height:

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
36 in
Installation Type
Wall Mount
Material
Glass, Stainless Steel
Type
Rectangle Mirrors
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY