25-7/8 in. Surface Mount Napkin and Tampon Vendor in Stainless Steel
25-7/8 in. Surface Mount Napkin and Tampon Vendor in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 6-9/16 in
- Height:
- 25-7/8 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Width:
- 11-7/8 in