DESCRIPTION

Bobrick TrimLine Series™ 29-1/2 in. Recessed Paper Towel Dispenser/Waste Receptacle

BB36903

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
TrimLine Series™
Color Finish
Satin Stainless Steel
Depth
3-3/4 in
Handle Material
Stainless Steel
Height
29-1/2 in
Installation Type
Recessed
Material
Stainless Steel
Material Type
304L
Width
11-1/2 in

Starting at
Call for Pricing
  • QUANTITY