DESCRIPTION

Bobrick 3-15/16 in. Toilet Paper & Cover Dispenser with Sanitary Napkin Dispenser

BB3574

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Depth
3-15/16 in
Handle Material
Stainless Steel
Height
30-5/8 in
Installation Type
Recessed Mount
Material
Stainless Steel
Width
16 in

Starting at
Call for Pricing
  • QUANTITY