DESCRIPTION

  • Durable and water resistant
  • Reversible for left- or right-hand field installation
  • Self-locking mechanism

Bobrick 33 in. Reversible Shower Seat

BB5181

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Ivory
Color Finish Category
Neutrals
Depth
22-11/16 in
Material
Stainless Steel
Width
33 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY