36 in. Grab Bar with Peen Grip in Peened and Satin
36 in. Grab Bar with Peen Grip in Peened and Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Satin Stainless Steel
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 36 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Mount Type:
- Concealed
- Width:
- 24 in