36 x 18 in. Stainless Steel Channel Frame Glass Mirror

You last purchased this on
 
Bobrick

36 x 18 in. Stainless Steel Channel Frame Glass Mirror

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bobrick

36 x 18 in. Stainless Steel Channel Frame Glass Mirror

  • Fast #
  • Part #BB1651836
  • Item #1194725
  • Manufacturer Part #B-165 1836
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Snap locking design
  • Galvanized steel back
  • Mirror with stainless steel channel frame
  • Secured to concealed wall hanger with theft-resistant mounting
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1/4 in
Height:
36 in
Installation Type:
Wall Mount
Material:
Glass, Stainless Steel
Product Type:
Rectangular Mirror
Width:
18 in