DESCRIPTION

  • Ends of bar shall pass through concealed mounting flanges and be heliarc welded to form one structural unit
  • Grab bar shall comply with barrier-free accessibility guidelines (including ADAAG in the USA) for structural strength
  • Snap over mounting flange to conceal mounting screws and/or WingIt fasteners

Bobrick 36 x 24 in. Grab Bar for Tub and Shower & Closet

BB68616

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Length
36 in
Material
Stainless Steel
Width
24 in

Starting at
Call for Pricing
  • QUANTITY