DESCRIPTION

Bobrick 4-5/16 in. Toilet Paper & Cover Dispenser with Sanitary Napkin Dispenser

BB357

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Depth
4-5/16 in
Handle Material
Stainless Steel
Height
30-5/8 in
Installation Type
Recessed Mount
IsAcceptableImage
Material
Stainless Steel
Width
15-1/2 in

Starting at
Call for Pricing
  • QUANTITY