4-7/8 in. Single Roll Tissue Dispenser in Satin

You last purchased this on
 
Bobrick

4-7/8 in. Single Roll Tissue Dispenser in Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bobrick

4-7/8 in. Single Roll Tissue Dispenser in Satin

  • Fast #
  • Part #BB2730
  • Item #1795352
  • Manufacturer Part #B-2730
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Without controlled delivery
  • Theft resistant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Name:
Satin
Depth:
4-7/8 in
Height:
1-1/2 in
Installation Type:
Surface Mount
Material:
Cast Aluminum
Width:
6-1/2 in