48 in. Stainless Steel Shower Curtain Rod with Concealed Mounting in Satin
48 in. Stainless Steel Shower Curtain Rod with Concealed Mounting in Satin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Satin
- Diameter:
- 1 in
- Gauge (metal):
- 20 ga
- IAPMO Listed -:
- No
- Length:
- 48 in
- Material:
- Aluminum, Stainless Steel