DESCRIPTION

  • Molded plastic spindle with concealed locking feature

Bobrick 5-1/8 in. Theft Resistant Spindle

B283604

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Height
1-1/4 in
IAPMO Listed
No
Length
5-1/8 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY