DESCRIPTION

  • Dispenses 600 C-fold or 800 multifold towels
  • Flush tumbler lock
  • Removable front panel for easy cleaning

Bobrick Contura Series® 54-1/8 in. Recessed Paper Towel Dispenser & Waste Receptacle

BB43944

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Contura Series®
Color Finish
Satin Stainless Steel
Depth
5 in
Handle Material
Stainless Steel
Height
54-1/8 in
Installation Type
Recessed
Material
Stainless Steel
Material Type
304L
Width
17-7/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY