6-3/16 in. Paper Towel Dispenser with Waste Receptacle in Satin Stainless Steel

You last purchased this on
 
Bobrick

6-3/16 in. Paper Towel Dispenser with Waste Receptacle in Satin Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bobrick

6-3/16 in. Paper Towel Dispenser with Waste Receptacle in Satin Stainless Steel

  • Fast #
  • Part #BB3942
  • Item #4100922
  • Manufacturer Part #B-3942
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Color Finish Name:
Satin Stainless Steel
Depth:
6-3/16 in
Height:
56-1/4 in
Installation Type:
Recessed Mount
Material:
Stainless Steel
Material Type:
304L
Width:
17-3/16 in