DESCRIPTION

Bobrick Matric® ABS Paper Towel Dispenser

BB5262

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Matric®
Color Finish
Off White
Color Finish Category
Whites
Depth
4-3/4 in
Handle Material
Plastic
Height
15-3/16 in
Installation Type
Surface Mount
Material
Plastic
Material Type
ABS
Width
11-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY