Adapter for Bobrick B-3706 Sanitary Napkin and Tampon Vendor
Adapter for Bobrick B-3706 Sanitary Napkin and Tampon Vendor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Bobrick B-3706 Sanitary Napkin and Tampon Vendor
- CARB OTC LEED Compliant:
- No
- Height:
- 30-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Width:
- 18-5/16 in