Classic Series® Surface Mount Toilet Tissue Holder in Satin

Part #BB273  |  Item #1254189  |  Manufacturer Part #B-273

$29.70 EACH

Color/Finish: Satin

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Theft resistant
  • With controlled delivery

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

Collection: Classic Series®

Color Finish: Satin

Color Finish Category: Stainless Steel

Depth: 4-7/8 in

Height: 1-1/2 in

Installation Type: Surface Mount

Material: Cast Aluminum

Mount Type: Surface

Pivoting: No

Projection: 4-7/8 in

Width: 6-1/2 in