Recessed Convertible Automatic Universal Roll Paper Towel Dispenser in Satin Stainless Steel

You last purchased this on
 
Bobrick

ClassicSeries® Recessed Convertible Automatic Universal Roll Paper Towel Dispenser in Satin Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bobrick

ClassicSeries® Recessed Convertible Automatic Universal Roll Paper Towel Dispenser in Satin Stainless Steel

  • Fast #
  • Part #BB39747
  • Item #4137801
  • Manufacturer Part #B-39747
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
ClassicSeries®
Color Finish Name:
Satin Stainless Steel
Height:
56 in
IAPMO Listed -:
No
Material:
Stainless Steel
Product Type:
Electronic Towel Dispenser
Width:
17-3/16 in