DESCRIPTION

  • Rubber bumper protects wall or partition surfaces

Bobrick Coated Hook with Bumper

BB212

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
3-3/4 in
Height
2 in

Starting at
Call for Pricing
  • QUANTITY