Plastic Surface Mount Hand Dryer in Grey

You last purchased this on
 
Bobrick

CompacDryer™ Plastic Surface Mount Hand Dryer in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bobrick

CompacDryer™ Plastic Surface Mount Hand Dryer in Grey

  • Fast #
  • Part #BB710115V
  • Item #1795346
  • Manufacturer Part #B-710 115V
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
AMP:
15
CARB OTC LEED Compliant:
No
Collection:
CompacDryer™
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
10-15/16 in
IAPMO Listed -:
No
Material:
Plastic
Volts:
115V
Watts:
1725 W
Width:
10-13/16 in