Bobrick

ConturaSeries® Paper Towel Dispenser and Waste Receptacle in Satin

Part #BB43699  |  Manufacturer Part #B-43699

Color/Finish: Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: ConturaSeries®

Color Finish: Satin

GSA Approved: No

Height: 28-1/8 in

IAPMO Listed: No

Installation Type: Surface Mount

Material: Stainless Steel

Width: 12-7/8 in