DESCRIPTION

Bobrick SureFlo® Deck Mount Sensor Soap Dispenser

BB824

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
34 oz
Collection
SureFlo®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY