DESCRIPTION

  • Compact Design

Bobrick Folding Shower and Dressing Area Seat

BB5191

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Ivory
Color Finish Category
Neutrals
Depth
14-7/16 in
IsAcceptableImage
Material
Stainless Steel
Width
18 in

Starting at
Call for Pricing
  • QUANTITY