Bobrick Horizontal Recessed Baby Changing Station BKB110SSRE

DESCRIPTION

  • Equipped with liner dispenser
  • Features instruction graphics, safety message in 6 languages and Braille
  • No hinge structure exposed on interior or exterior surfaces
  • Pneumatic cylinder provides controlled, slow opening and closing of changing bed
  • Smooth, concave changing area with safety straps, 2 hooks for bags or purses
  • Unit is opened and closed with 1 hand and less than 5 pounds of force

Bobrick Horizontal Recessed Baby Changing Station

BKB110SSRE

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
3/4 in
Gauge
18
Height
23 in
Installation Type
Recessed
Material
Stainless Steel
Width
37 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS