Lavatory Mount Soap Dispenser in Stainless Steel

You last purchased this on
 
Bobrick

Lavatory Mount Soap Dispenser in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bobrick

Lavatory Mount Soap Dispenser in Stainless Steel

  • Fast #
  • Part #BOBB822
  • Item #1194874
  • Manufacturer Part #B-822
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Escutcheon shall lock to body with concealed locking mechanism that is opened with special key provided
  • Piston, spout, and supply-tube assembly shall be removable from top for filling and maintenance
  • Spout shall rotate 360° without damage to valve mechanism
  • Valve shall be equipped with Plastic cylinder, Stainless Steel spring, U-packing, seal and duckbills
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
34 oz
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Material:
Plastic