DESCRIPTION

  • Escutcheon shall lock to body with concealed locking mechanism that is opened with special key provided
  • Piston, spout, and supply-tube assembly shall be removable from top for filling and maintenance
  • Spout shall rotate 360° without damage to valve mechanism
  • Valve shall be equipped with Plastic cylinder, Stainless Steel spring, U-packing, seal and duckbills

Bobrick Lavatory Wall Mount Soap Dispenser

BOBB822

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
34 oz
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY