DESCRIPTION

  • Foam-padded, water-resistant Naugahyde seat
  • Intended for left-hand seating

Bobrick Lef-Hand Folding Shower Seat with Padded Cushion

BB518

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
White
Color Finish Category
Whites
Depth
22-11/16 in
Material
Stainless Steel
Width
32-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY