DESCRIPTION

  • Concealed locking device
  • Extra roll easily shifts into place when bottom roll is depleted

Bobrick Matrix Multi-Roll Tissue Dispenser

BB5288

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Matrix
Color Finish
Satin
Depth
6-7/8 in
Installation Type
Surface Mount
Length
42 in
Material
Stainless Steel
Width
6-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY